Retrorefl. consp. marking tape comm. veh. DOT-C2
CONSPMRK-11RED/7WHTE-DOTC2-50MMX45.7M
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 50 mm |
Length | 45.7 m |
Number of pieces | 1 PCS |
Colour | Red, White |
Material | PMMA - Polymethyl methacrylate |
Design | Red 11 cm / white 7 cm |
Shelf life from production/conditions | 18 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |